This item is Discontinued.

Irwin Irwin 15370 Circular Saw Blade - 10 In. 6710370

This item is Discontinued.

Irwin

Irwin 15370 Circular Saw Blade - 10 In. (Discontinued)

Mfr # 6710370
Zoro # G303904026
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6710370
Zoro #
G303904026
UPC #
-
Country of Origin
United States

Description

Thin kerf saw blade for circular saws. Alternate top bevel, .2.7 mm kerf, 13 degree hook angle.

Features
  • Trim/Finish - Tungsten Carbide.
  • Construction Grade.
  • 5/8 in. Round Arbor.
  • Diameter - 10 in.
  • Teeth - 60.
  • Dimension - 11.93 x 11 x 1.16 in.
  • Item Weight - 1.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.