15/64 in. X 3-7/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 63915
  • Zoro # G4565650
product price: 
$
10.39
/ea

Key Features

Overall Length
3-7/8 in
Magnetic/Nonmagnetic
Nonmagnetic
Twist Length
2-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63915
Zoro #
G4565650
UPC #
42526639159
Country of Origin
China
Magnetic/Nonmagnetic
Nonmagnetic

Dimensions

Overall Length
3-7/8 in
Twist Length
2-5/8 in

Description

IRWIN Titanium Nitride Coated High Speed Steel Drill Bits Features heavy-duty web design to provide extreme rigidity when drilling in metal applications


  • • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • • Lasts up to six times longer than standard high speed still drill bits
  • • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews