Zoro Homepage

15pc. Black Oxide 135 Degrees Drill Bit Set, Number of Pieces: 15, PK6

  • Mfr # 314015

  • Zoro # G3974610


product price: $201.99
/pk 6, $33.67/ea
Sold in multiples of 5 for $1,009.95
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314015
Zoro #
G3974610
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
1/16"-3/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"-3/8"

Details

Item
Drill Bit,15Pc Black Oxide Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Drill Bit Set
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black Oxide

Description

Drill Bit,15Pc Black Oxide Set, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.