This item is Discontinued.

This item is Discontinued.
Irwin 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit Straight Shank 1 pc (Discontinued)
Mfr #
63117
Zoro #
G205313476
UPC # 42526631177
Country of Origin United States
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63117
Zoro #
G205313476
UPC #
42526631177
Country of Origin
United States
Dimensions
Overall Length
5.000 in
Drill Bit Size
17/64 in
Width
0.583 in
Height
0.250 in
Drill Bit Dimension Type
SAE
Flute Length
2-7/8 in
Details
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Type
Jobber
Decimal Equivalent
0.2656 in
Drill Bit Point Type
Jobber
Power Source
NON-ENERGY USING
Description
IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • Heavy duty spiral flute design produces faster chip ejection
- • Shorter cutting lips reduce torque for drilling in high tensile strength materials
- • 135-degree split point reduces feed pressure for easier penetration without work hardening
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.