Zoro Homepage

18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 274103

  • Zoro # G0904937


product price: $36.75
/ea

Key Features

Overall Length
18 in
Jaw Capacity
2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274103
Zoro #
G0904937
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
Unique Hammer Head Design Provides a Flat Surface for Hammering; Easy Spin Adjusting Nut is Heat Treated For Durability; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite
Jaw Material
Alloy Steel
Material
Steel
Tether Style
Tether Capable
Jaw Texture
Serrated

Description

Straight Pipe Wrench, Cast Iron, Jaw Capacity 2 1/2 in, Overall Length 18 in, I-Beam, Tether Capable, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.