This item is Discontinued.

No Product Image Available

This item is Discontinued.

Irwin

1/8IN , Hex Head Multi-Spline Extractor (Discontinued)

Mfr # 52201ZR
Zoro # G3613255
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52201ZR
Zoro #
G3613255
UPC #
-
Country of Origin
United States

Dimensions

Required Drill Bit Size
1/8 in
Drive Size
1/2 in
Compatible Bolt Size
#12

Details

Item
Hex Head Multi Spline Extractor

Description

Hex Head Multi Spline Extractor, Drive Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.