Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3018024SM
Zoro #
G3974601
UPC #
024721039989
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"-1/2"
Shank Dia.
3/8"
Details
Item
Turbomax Pro Drill Bit,18 Pc Set
Drill Bit Grouping
Drill Bit Set
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black and Gold Oxide
Cutting Direction
Right Hand
Number of Pieces
18
Includes
(18) Turbomax Pro Drill Bit
Point type
Turbomax Feature Point
Description
Turbomax Pro Drill Bit,18 Pc Set, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.