Shop IRWIN
See all product information
2-1/16" Bi-Metal Hole Saw, Boxed, PK5
Mfr # 373210BX
Zoro # G3975408
product price:Â $65.49
/pk 5, $13.10/eaKey Features
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
373210BX
Zoro #
G3975408
UPC #
-
Country of Origin
China
Dimensions
Saw Dia.
2-1/16 in
Details
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal,2-1/16in Hole Saw,Boxed, Impact Rated No, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.