Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-7/8" Bi-Metal Hole Saw, Boxed

  • Mfr # 373278BX

  • Zoro # G3975310


product price: $16.15
/ea

Key Features

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Saw Dia.
2-7/8"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373278BX
Zoro #
G3975310
UPC #
-
Country of Origin
China

Dimensions

Saw Dia.
2-7/8"

Details

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Item
Bi-Metal,2-7/8in Hole Saw,Boxed
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal,2-7/8in Hole Saw,Boxed, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.