Zoro Homepage

2-Cutter Drill Bit 1" x 13" Spline

  • Mfr # 324028

  • Zoro # G3976546


product price: $49.75
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
13 in
Drill Bit Size
1 in
Flute Length
8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324028
Zoro #
G3976546
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 in
Drill Bit Size
1 in
Flute Length
8 in

Details

Item
Drill Bit,1x8x13in Spline,2C
Shank Type - Machining
Spline
Number of Pieces
1
Number of Cutter Heads
2

Description

Drill Bit,1x8x13in Spline,2C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.