Zoro Homepage

2-Cutter Drill Bit 1/2" x 16" Spline

  • Mfr # 324005

  • Zoro # G3976738


product price: $25.99
/ea

Key Features

Shank Type - Machining
Spline
Drill Bit Size
1/2 in
Flute Length
11 in
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324005
Zoro #
G3976738
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
1/2 in
Flute Length
11 in
Maximum Drilling Depth
11 in

Details

Item
Drill Bit,1/2x11x16in Spline,2C
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Number of Cutter Heads
2
Flute Type
Regular Spiral
Decimal Equivalent
0.5
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Drill Bit,1/2x11x16in Spline,2C, Spline, 1/2 in Drill Bit Size, 16 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.