
2-Cutter Drill Bit 3/8" x 13" SDS Max
Mfr # 323000
Zoro # G3976135
product price: $39.89
/eaKey Features
Shank Type - Machining
Straight
Drill Bit Size
3/8 in
Flute Length
7-1/2 in
Finish - Machining
Bright (Uncoated)
Material - Machining
chrome vanadium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323000
Zoro #
G3976135
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
13 in
Drill Bit Size
3/8 in
Flute Length
7-1/2 in
Maximum Drilling Depth
17 in
Details
Item
Drill Bit,3/8x7-1/2x13in,SDS
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
chrome vanadium
Number of Pieces
1
Number of Cutter Heads
2
Measurement System
Fractional Inch
Decimal Equivalent
0.375
Flute Type
Regular Spiral
Cutting Direction
Right Hand
Description
Drill Bit,3/8x7-1/2x13in,SDS, Straight, 3/8 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.