Zoro Homepage

2 Piece Locking Pliers Set Ergonomic Handle

  • Mfr # IRHT82590

  • Zoro # G7558986


product price: $37.15
/ea

Key Features

Number of Pieces
2
Includes
No. 10WR, 7WR
Plier Material
Steel
Features
20% Reduced Hand Span Improves User Control and Helps Reduce Hand Strain, Fast Release, Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
Overall Length
7 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82590
Zoro #
G7558986
UPC #
885911597906
Country of Origin
China

Dimensions

Overall Length
7 in, 10 in
Jaw Length
3/4 in, 1 in
Jaw Width
3/8 in
Jaw Thickness
5/16 in, 7/16 in
For Maximum Outside Diameter
1 1/2 in, 1 7/8 in

Details

Item
Locking Pliers Set
Number of Pieces
2
Includes
No. 10WR, 7WR
Plier Material
Steel
Features
20% Reduced Hand Span Improves User Control and Helps Reduce Hand Strain, Fast Release, Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
Handle Style
Ergonomic
Jaw Capacity
1-1/2 in, 1-5/8 in
Jaw Release Lever
1-Handed
Wire Cutter
Yes
Plier Product Group
Plier Sets
Maximum Jaw Opening
1 1/2 in, 1 7/8 in
Jaw Opening Type
1-Handed
Number of Pliers
2
Tether Ready
No
Plier Types
Locking Pliers
Jaw Shape
Curved
Additional Tool Functions
Wire Cutter

Description

These Irwin Vise-Grip IRHT82590 Locking Pliers Set are perfect for any project that requires you to secure, grip or cut through materials. The plier set comes with 2 pieces, each with a different jaw capacity. This locking plier set has ergonomic handles for increased comfort and control. It is made of heat-treated material to ensure its durability and maximum performance. It comes in an easy 1-handed release mechanism. With the Irwin Vise-Grip IRHT82590 Locking Pliers Set, you can say goodbye to slippage while working on your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.