
2164 HD JL BLK Ox Bit
Mfr # 67521
Zoro # G608049545
product price: $7.69
/eaSold in multiples of 4 for $30.76
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
21/64 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67521
Zoro #
G608049545
UPC #
24721675217
Country of Origin
China
Dimensions
Drill Bit Size
21/64 in
Drill Bit Dimension Type
SAE
Details
Item
Drill Bit
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Description
Irwin, 2164 Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits Constructed of M2 high speed steel for the best combination of strength, heat resistance, and wear resistance For general use in wood, metal, and plastic Black oxide coating resists corrosion 135 degree split point ensures a true start and eliminates bit walking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.