
21pc. Drill Bit Set
Mfr # 60221ZR
Zoro # G3974680
product price: $57.85
/eaKey Features
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 degree
Drill Bit Material
Cobalt
Includes
(21) Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60221ZR
Zoro #
G3974680
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#11
Details
Item
Drill Bit,21Pc Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
118 degree
Drill Bit Material
Cobalt
Includes
(21) Drill Bit
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire
Description
Drill Bit,21Pc Set, Drill Bit Size #11, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.