
21pc. Drill Bit Set
Mfr # 73149
Zoro # G3974638
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(21) Drill Bit Set
Drill Bit Grouping
Drill Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73149
Zoro #
G3974638
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#17
Shank Dia.
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,21Pc Set,Metal Index
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(21) Drill Bit Set
Drill Bit Grouping
Drill Bit Set
Point Type
Turbomax Feature Point
Measurement System
Wire
Finish - Machining
Black and Gold Oxide
Description
Drill Bit,21Pc Set,Metal Index, Drill Bit Size #17, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.