Shop IRWIN
See all product information
Create Account
23/64 in. X 4-7/8 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc
- Mfr # 3016023
- Zoro # G8617361
product price:
$
10.19
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Shank Dia.
23/64 in
Shank Type - Machining
Straight
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3016023
- Zoro #
- G8617361
- UPC #
- 24721067142
- Country of Origin
- China
Dimensions
- Shank Dia.
- 23/64 in
- Drill Bit Dimension Type
- SAE
Details
- Item
- Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight
Description
IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • Tough metal drilling, including heavy-duty abrasive alloy metal drilling on hardened steel
- • Heavy-duty with construction for strength and durability
- • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium nitride and cast iron
- • 135 degree split point begins drilling immediately, minimizing bit walk
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.