Shop IRWIN
See all product information
Create Account
24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth
Mfr # 1964720
Zoro # G5478475
product price:
$
26.99
/ea
Key Features
Type
1 Handed
Handle Material
High Impact Plastic Resin
Throat Depth (In.)
3 1/4 in
Function
Clamping or Spreading
Spreading Range (In.)
7-7/8 to 31-3/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1964720
- Zoro #
- G5478475
- UPC #
- 038548103730
- Country of Origin
- Taiwan, Province of China
Dimensions
- Throat Depth (In.)
- 3 1/4 in
- Throat Depth
- 3 1/4 in
- Jaw Pad Height
- 3 1/4 in
Details
- Item
- Bar Clamp
- Type
- 1 Handed
- Handle Material
- High Impact Plastic Resin
- Max. Jaw Opening (In.)
- 24"
- Function
- Clamping or Spreading
- Spreading Range (In.)
- 7-7/8 to 31-3/8
- Bar Material
- Steel
- Characteristics
- Quick Grip, Trigger Clamp
- Capacity (In.)
- 24 in
- Tool Operation Type
- One Handed
- Spreading Capacity - Minimum
- 7 7/8 in
- Spreading Capacity - Maximum
- 31 3/8 in
- Clamping Force
- 300 lb
- Jaw Pad Type
- Flat
- Clamping Capacity
- 24 in
Description
The IRWIN QUICK-GRIP Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force
•I-beam bar to reduce flexing and bowing
•New grip design and Quick-Release trigger provide simple, one-handed operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.