Shop GENIUS TOOLS
Create Account
Internal Straight Retaining Ring Pliers, 12in L
- Mfr # 551253
- Zoro # G523579684
original price:Â $45.48 , new price: $40.93 , 10 percent off
new price:Â
$
40.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551253
- Zoro #
- G523579684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Internal Straight Retaining Ring Pliers 12 Inch Length Precision Grip Heavy Duty - 551253, Internal Retaining Ring Pliers Designed for installing and removing internal retaining rings, this 12-inch (300mm) pliers set provides added reach and steady control for precision work. The internal 90-degree head helps access rings in confined areas while maintaining alignment during handling. Built from tool-grade raw materials and finished with ergonomic soft rubber handles, it's made for consistent performance under heavy, professional use. A heat-treated cutting edge improves durability and helps the working edge stay sharper longer. Key Benefits Internal 90-degree retaining ring design supports controlled ring installation and removal. 300mm overall length provides reach and leverage for harder-to-access locations. Tool-grade raw materials built for long-term professional shop and field use. Soft rubber handles improve comfort, grip security, and extended-use handling. Heat-treated cutting edge boosts durability and helps maintain sharpness longer. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 551253. This internal retaining ring pliers is engineered to balance reach, durability, and grip comfort for technicians who need repeatable results. With ANSI-aligned quality expectations and a hardened edge for extended service life, it fits demanding workflows where precision and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.