Zoro Homepage

25-in Drill Bit, Cobalt Alloy Steel 135 DEG., PK5

  • Mfr # 3016125

  • Zoro # G3973201


product price: $38.69
/pk 5, $7.74/ea

Key Features

Overall Length
25/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Shank Dia.
25/64"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016125
Zoro #
G3973201
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25/64"
Drill Bit Size
#29
Shank Dia.
25/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Measurement System
Wire

Description

Drill Bit,25/64in,Cobalt,135deg, Drill Bit Size #29, Wire, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.