Shop IRWIN
See all product information
Create Account
27/64 in. X 5-3/8 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc
Mfr # 3016127
Zoro # G8617459
product price:
$
12.99
/ea
Key Features
Overall Length
8.4 in
Drill Bit Point Angle
135°
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Finish - Machining
Gold Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016127
- Zoro #
- G8617459
- UPC #
- 24721089427
- Country of Origin
- China
- Drill Bit Point Angle
- 135°
- Finish - Machining
- Gold Oxide
- Shank Type - Machining
- Straight
- Drill Bit Type
- Jobber
- Drill Bit Point Type
- Jobber
- Power Source
- NON-ENERGY USING
Description
IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • Tough metal drilling, including heavy-duty abrasive alloy metal drilling on hardened steel
- • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
- • 135 degree split point begins drilling immediately, minimizing bit walk
- •
- •