Shop IRWIN
See all product information
Create Account
No 28 HSS 118 Deg. Jobber Length Drill Bit 5pk.
Mfr # 81128ZR
Zoro # G3972790
product price:Â $6.89
/pk 5, $1.38/eaKey Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#19
Shank Dia.
0.1405"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
81128ZR
Zoro #
G3972790
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#19
Shank Dia.
0.1405"
Drill Bit Dimension Type
Wire
Details
Item
Drill Bit,No.28,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Measurement System
Wire
Description
Drill Bit,No.28,Wire Gauge,118deg, Drill Bit Size #19, Wire, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.