Jobber Drill Bit, 14 in Dia, 212 in OAL, Spiral Flute, 1Flute, 14 in Dia Shank, Straight Shank
- Mfr # 60516
- Zoro # G907390737
product price:Â
$
8.15
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/4-Inch
Number of Flutes
1Flute
Shank Dia.
14 in
Material - Machining
Highspeed steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60516
- Zoro #
- G907390737
- UPC #
- 42526605161
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/4-Inch
- Shank Dia.
- 14 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 1Flute
- Material - Machining
- Highspeed steel
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight
- Drill Bit Type
- Jobber
Description
Highspeed steel bits used for generalpurpose drilling in wood, metal and plastic Jobber length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.