Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PC 1 No3 SQ Screw Bit

  • Mfr # IWAF21SQ32

  • Zoro # G708049469


product price: $2.49
/ea
Sold in multiples of 9 for $22.41

Key Features

Overall Bit Length
4.8 in
Width
1.9 in
Fastening Tool Item
Screwdriver Bits
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF21SQ32
Zoro #
G708049469
UPC #
673765013105
Country of Origin
China

Dimensions

Overall Bit Length
4.8 in
Width
1.9 in
Height
0.4 in

Details

Fastening Tool Item
Screwdriver Bits

Description

Irwin, 1, 3 Square S2 Steel Recess Insert Screwdriver Bit, 2Pieces Square Recess Hex Shank Milled onepiece construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.