
3/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 3pk.
Mfr # 62112ZR
Zoro # G3972580
product price: $27.85
/pk 3, $9.28/eaKey Features
Overall Length
3/16"
Drill Bit Size
#32
Shank Dia.
3/16"
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62112ZR
Zoro #
G3972580
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/16"
Drill Bit Size
#32
Shank Dia.
3/16"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,3/16,12in,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Description
Drill Bit,3/16,12in,135deg,Black Oxide, Drill Bit Size #32, Wire, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.