3/4 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc
- Mfr # 91148
- Zoro # G4631082
product price:
$
26.99
/ea
Key Features
Overall Length
6.700 in
Application
NON-ENERGY USING
Drill Bit Dimension Type
Twist
Height
0.900 in
Width
0.900 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91148
- Zoro #
- G4631082
- UPC #
- 24721911483
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 6.700 in
- Drill Bit Dimension Type
- Twist
- Height
- 0.900 in
- Width
- 0.900 in
Details
- Application
- NON-ENERGY USING
- Bit Type
- Twist
Description
IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
- • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.