Zoro Homepage

35-Piece Master Screw Extractor Set With Cobalt Bits

  • Mfr # HA11135

  • Zoro # G510884968


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
35
Includes
For Removing Studs, Bolts, Screws
3/32 in, 5/32 in, 7/32 in, 9/32 in, 3/8 in, 5/8 in, 7/8 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Shank Type
Square, Hex
Drill Size (In.)
5/64 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 19/64 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA11135
Zoro #
G510884968
UPC #
24721111357
Country of Origin
China

Dimensions

Drill Size (In.)
5/64 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 19/64 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Flute Size
#1, #2, #3, #4, #5, #6

Details

Number of Pieces
35
Includes
For Removing Studs, Bolts, Screws
3/32 in, 5/32 in, 7/32 in, 9/32 in, 3/8 in, 5/8 in, 7/8 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Shank Type
Square, Hex
Flute Type
Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.