
3/8-in Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK5
Mfr # 3016024
Zoro # G3973210
product price: $32.59
/pk 5, $6.52/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#26
Shank Dia.
3/8"
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016024
Zoro #
G3973210
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/8"
Drill Bit Size
#26
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Depth
8.5"
Flute Length
3.63"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Finish - Machining
Cobalt Alloy Steel
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Drill Bit Type
High Speed Shank Bit
Measurement System
Wire
Weight
0.16 oz
Material Grade - Machining
General Purpose
Description
Drill Bit,3/8x5,Cobalt, Drill Bit Size #26, Cobalt Alloy Steel, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.