Shop IRWIN
See all product information
Create Account
3/8 in. X 4 in. L Carbide Tipped Glass/Tile Drill Bit Straight Shank 1 pk
- Mfr # 50524
- Zoro # G4624548
product price:
$
11.19
/ea
Key Features
Drill Bit Size
3/8 in
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Drill Bit Point Type
Spear
Measurement System
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50524
- Zoro #
- G4624548
- UPC #
- 42526505249
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/8 in
Details
- Item
- Drill Bit
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Spear
- Measurement System
- SAE
- Application
- Ceramic Glass
- Cutting Direction
- Right Hand
- Point Type
- Spear
- Cutting Edge Material
- Tungsten Carbide
Description
Carbide tipped for long life with spear pointed tip that reduces breakouts when drilling from one side. Provides smooth, accurate drilling in applications such as ceramic tile, mirrors, glass, marble tile, vitrolite, china drilling fastener holes in bathroom tile or for wall mirror.
- • Straight shanks are used for general purpose applications
- • It provides good heat and wear resistance
- • Spear point facilitates material transfer from point backward
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.