Shop IRWIN

3/8 in. X 5-7/8 in. L High Speed Steel Left Hand Drill Bit Round Shank 1 pc

  • Mfr # 1789226
  • Zoro # G4624520

product price: 
$
22.35
/ea

Key Features

Finish
Black Oxide
Drill Bit Dimension Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1789226
Zoro #
G4624520
UPC #
38548996356
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
SAE

Details

Item
Drill Bit
Finish
Black Oxide

Description

Bit is constructed of high speed steel for the best combination of strength, heat resistance, and wear resistance.


  • • 3/18 in. drill bit
  • • Heavy duty web construction for strength and durability
  • • Black oxide or corrosion resistance
  • • 135 degree spilt point
  • • Recommended for use in mild steel, wood and plastic
  • • Begins drilling immediately minimizing bit walk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.