3/8 in. X 5 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc

  • Mfr # 3016024

  • Zoro # G8622149


product price:  $11.89
/ea

Key Features

Drill Bit Material
Cobalt Alloy Steel
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3016024
Zoro #
G8622149
UPC #
24721067159
Country of Origin
United States

Dimensions

Bit Dia.
3/8 in

Details

Item
Drill Bit
Drill Bit Material
Cobalt Alloy Steel
SAE or Metric
SAE

Description

IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel


  • • Constructed of M-35 5 percent cobalt alloy high speed steel for super abrasive resistance in tough metals
  • • Heavy duty spiral flute design produces faster chip ejection
  • • 5% cobalt alloy steel for higher heat and abrasion resistance
  • • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
  • • 135 degree split point begins drilling immediately, minimizing bit walk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.