This item is Discontinued.

Irwin 3/8 in. X 5 in. L Cobalt Steel Drill Bit 1 pc 63124

This item is Discontinued.

Irwin

3/8 in. X 5 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)

Mfr # 63124
Zoro # G205313483
UPC # 42526631245
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63124
Zoro #
G205313483
UPC #
42526631245
Country of Origin
United States

Dimensions

Overall Length
5.100 in
Height
0.500 in
Flute Length
1-13/16 in
Width
0.500 in

Details

Application
BULK
Drill Bit Type
Jobber

Description

IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.