Zoro Homepage

4-3/4" Bi-Metal Hole Saw

  • Mfr # 373434BX

  • Zoro # G3975170


product price: $47.15
/ea

Key Features

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Saw Dia.
4-3/4"
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373434BX
Zoro #
G3975170
UPC #
-
Country of Origin
United States

Dimensions

Saw Dia.
4-3/4"

Details

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
Not Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.