Zoro Homepage

4-Cutter Drill Bit 3/4" x 21" SDS Max

  • Mfr # 323010

  • Zoro # G3976038


product price: $52.99
/ea

Key Features

Shank Type - Machining
Straight
Overall Length
21 in
Drill Bit Size
3/4 in
Flute Length
17 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323010
Zoro #
G3976038
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
21 in
Drill Bit Size
3/4 in
Flute Length
17 in
Maximum Drilling Depth
17 in

Details

Item
Drill Bit,3/4x17x21in,SDS
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Number of Cutter Heads
4
Number of Pieces
1
Flute Type
Regular Spiral
Decimal Equivalent
0.75
Measurement System
Fractional Inch
Cutting Direction
Right Hand

Description

Drill Bit,3/4x17x21in,SDS, Straight, 3/4 in Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.