Zoro Homepage

4-Cutter Drill Bit 5/8" x 16" Spline

  • Mfr # 324051

  • Zoro # G3976388


product price: $39.29
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
16 in
Drill Bit Size
5/8 in
Flute Length
11 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324051
Zoro #
G3976388
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
5/8 in
Flute Length
11 in

Details

Item
Drill Bit,5/8x11x16in Spline,4C
Shank Type - Machining
Spline
Number of Pieces
1
Number of Cutter Heads
4

Description

Drill Bit,5/8x11x16in Spline,4C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.