
4-Cutter Drill Bit 7/8" x 13" SDS Max
Mfr # 323014
Zoro # G3976001
product price: $49.69
/eaKey Features
Shank Type - Machining
SDS Max
Overall Length
13 in
Drill Bit Size
7/8 in
Flute Length
8 in
Finish - Machining
Shot-peened, double-tempered finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323014
Zoro #
G3976001
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
13 in
Drill Bit Size
7/8 in
Flute Length
8 in
Details
Item
Drill Bit,7/8x8x13in,SDS
Shank Type - Machining
SDS Max
Finish - Machining
Shot-peened, double-tempered finish
Number of Cutter Heads
4
Number of Pieces
1
Description
Drill Bit,7/8x8x13in,SDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.