Zoro Homepage

4 in. Blue Groove Speedbor Spade Bit Set, 3PK

  • Mfr # 87950

  • Zoro # G810532491


product price: $23.15
/pk 3, $7.72/ea

Key Features

Number of Pieces
3.0
Shank Length
4"
Shank Size
1/4"
Contents
1/2", 3/4", 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87950
Zoro #
G810532491
UPC #
24721879509
Country of Origin
China

Dimensions

Shank Length
4"
Shank Size
1/4"

Details

Number of Pieces
3.0
Contents
1/2", 3/4", 1"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.