Zoro Homepage

4" Mechanics Vise

  • Mfr # 4935504

  • Zoro # G3978670


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
4"
Length
11.1 in
Width
5.3 in
Height
6.3 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935504
Zoro #
G3978670
UPC #
-
Country of Origin
China

Dimensions

Jaw Width
4"
Length
11.1 in
Width
5.3 in
Height
6.3 in

Details

Item
Mechanics Vise,4in
Number of Pieces
1

Description

Mechanics Vise,4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.