Zoro Homepage

41 pc. Carbon Steel Tap Set

  • Mfr # 1840234

  • Zoro # G5064683


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Thread Size
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, , 1/8"-28, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840234
Zoro #
G5064683
UPC #
042526904196
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, , 1/8"-28, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75
Size/Range
#4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP
Tap Dimension Type
Inch, Machine
Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP
Cutting Sizes
3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28
Tap Sizes Included
#10, #12, #4, #6, #8, 1/2 in, 1/4 in, 1/8 in, 3/8 in, 5/16 in, 7/16 in, M10, M11, M12, M3, M4, M5, M6, M7, M8, M9
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25
Max. Tap Thread Size
1/2"-13, 1/2"-20
65% Thread Drill Size
#23, #34, #38, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, 9/32 in, C, I, J, P, R, V
75% Thread Drill Size
#21, #25, #36, #7, 10.30mm, 11.40mm, 11/32 in, 2.20mm, 2.50mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 7.00mm, 8.50mm, 9.95mm, F, H, I, U
Drill Bit Size
#16, #19, #20, #21, #25, #29, #3, #30, #36, #43, #7, 11/32 in, 13/32 in, 17/64 in, 2.50mm, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 5.0mm, 5/16 in, 6.0mm, 7.0mm, 8.0mm, 8.50mm, 9.50mm, F, I, N, Q, U
Min. Tap Thread Size
M3x0.5
55% Thread Drill Size
#13, #21, #3, #32, #37, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 7.10mm, 7.25mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W
Max. Die Thread Size
13/32 in

Details

Item
Tap Set
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
41
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets, SAE Pitch Gauge, Metric Pitch Gauge
SAE or Metric
SAE, Metric
Left/Right Hand
Right Hand
Die Type
Hex
Thread Type
BSP, Metric, NC, NF, NPT
Tap Chamfer
Plug, Taper
Tap Wrench Number
PTS Die Stock
Material
Carbon Steel
Finish
Mill
Die Shape
Round
Features
Chip Breaking Technology, Ergonomic Handles, Self-Aligning Taps
Type
SAE & Metric
Helix Angle
0 Degrees
Thread Standard
BSP, Metric, NC, NF, NPT
Class of Fit
2B
Tap Type
Straight Flute Taps, Tapered Pipe Taps
Number Of Taps
34
Threads per Inch
13, 14, 16, 18, 20, 24, 27, 28, 32, 40
Tap Series
Hanson
Thread Pitch
0.50mm, 0.70mm, 0.75mm, 0.80mm, 0.90mm, 1.00mm, 1.25mm, 1.50mm, 1.75mm
Material - Machining
High Speed Steel
Spiral Direction
Neutral

Description

Performance Threading System Set, Straight Flute Taps, Tapered Pipe Taps, High Speed Steel, Number of Pieces 41, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.