This item is Discontinued.

Irwin 44-7/8 in L, 1/2 in W, 14/18 TPI, Bi-Metal, 0.023 in Thick 8011238EW1418

44-7/8 in L, 1/2 in W, 14/18 TPI, Bi-Metal, 0.023 in Thick (Discontinued)

  • Mfr # 8011238EW1418
  • Zoro # G602675917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8011238EW1418
Zoro #
G602675917
UPC #
82472801125
Country of Origin
Unknown

Dimensions

Length
44-7/8 in
Width
1/2 in
Thickness
0.023 in

Details

Teeth per Inch
14/18
Material
Bi-Metal
Tooth Type
Vari-Raker
Tooth Form
VARI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.