
No 49 HSS 118 Deg. Jobber Length Drill Bit 5pk.
Mfr # 81149
Zoro # G3972687
product price:Â $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#27
Shank Dia.
0.0730"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81149
Zoro #
G3972687
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#27
Shank Dia.
0.0730"
Drill Bit Dimension Type
Wire
Details
Item
Drill Bit,No.49,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Drill Bit,No.49,Wire Gauge,118deg, Drill Bit Size #27, Wire, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.