Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-in Drill Bit, Titanium Nitride Coating, 135 DEG., PK3

  • Mfr # 63905

  • Zoro # G3973037


product price: $12.45
/pk 3, $4.15/ea

Key Features

Overall Length
5/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/64"
Shank Dia.
5/64"
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63905
Zoro #
G3973037
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/64"
Drill Bit Size
5/64"
Shank Dia.
5/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

Drill Bit,5/64,Titanium Nit.,135deg, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.