Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier

  • Mfr # IRHT82575

  • Zoro # G7558968


product price: $17.19
/ea

Key Features

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Jaw Length
7/8 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82575
Zoro #
G7558968
UPC #
885911597814
Country of Origin
China

Dimensions

Jaw Length
7/8 in
Jaw Width
3/8 in
Overall Length
5 in
Jaw Thickness
1/4 in

Details

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-1/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Fast Release Locking Pliers
Plier Jaw Style
V-Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Not Tether Capable
Wire Cutter
No
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Non-Sparking
No
Plier Material
Steel
Adjustment Mechanism
Adjusting Screw
Application
High-Temperature Applications
Handle Opening Type
Quick Release
Tether Ready
No
Handle Style
Ergonomic
Grip Style
Knurled
Plier Type
Locking Pliers
Series
Irwin Vise-Grip
Maximum Jaw Opening
1 1/8 in
Steel Type
Alloy Steel
Jaw Shape
Curved
Includes Wire Cutter
No

Description

When you need to secure a fastener, the Irwin Vise-Grip Locking Plier is an essential tool. The ergonomic handle provides comfort and ease of use. This locking plier has a one-handed jaw release lever for easy operation. It also features a fast release mechanism that allows you to quickly open and close the jaws with one hand. The 5" long pliers have a 7/8" wide jaw capacity and 1 1/8" jaw capacity. Ideal for gripping objects firmly, this vise grip locking plier is made of steel with a hex key adjusting screw. When it comes to holding onto objects tightly, the Irwin Vise Grip Locking Plier is up to the task at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.