Zoro Homepage

5 in. Wire Stripper-Cutter

  • Mfr # VG2078305

  • Zoro # G710734292


product price: $24.49
/ea

Key Features

Overall Length
5 in
Handle Type
Dipped
Number of Pieces
1
Features
Selection dial adjusts for stripping wire of varying gauges; Textured grips reduce hand slippage
For Wire/Cable Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2078305
Zoro #
G710734292
UPC #
38548088464
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Jaw Length
11/20 in
Jaw Width
3/4 in
Jaw Thickness
3/20 in

Details

Handle Type
Dipped
Number of Pieces
1
Features
Selection dial adjusts for stripping wire of varying gauges; Textured grips reduce hand slippage
For Wire/Cable Type
Stranded
Functions
Stripper, Wire Cutter, Wire Loop
Wire Gauge
10 to 20 AWG
Range Hold Type
Manual
Measurement Type
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.