5-in X 2-in High Speed Steel Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK3
- Mfr # 3016005
- Zoro # G3973405
product price:Â
$
4.19
/pk of 3, $1.40/ea
Sold in multiples of 2Â pks for
$8.38
Key Features
Overall Length
5/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/64"
Shank Dia.
5/64"
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016005
- Zoro #
- G3973405
- UPC #
- -
- Country of Origin
- China
- Item
- Metal Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Drill Bit Grouping
- Drill Bit
Dimensions
- Overall Length
- 5/64"
- Drill Bit Size
- 5/64"
- Shank Dia.
- 5/64"
- Drill Bit Dimension Type
- Fractional Inch
Description
Cobalt HSS Drill Bit,5/64x2, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.