Zoro Homepage

5 Pc. Set Straight Flute Screw Extractor

  • Mfr # 53635

  • Zoro # G0656498


product price: $29.65
/ea
Sold in multiples of 5 for $148.25

Key Features

Number of Pieces
5
Compatible Bolt Size
3/16 in to 3/8 in, M5 to M16
Extractor Type
Straight Flute Extractor
Includes Drill Bits
Drill Bits Not Included
Includes Extractor Sizes
#1, #2, #3, #4, #5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53635
Zoro #
G0656498
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
3/16 in to 3/8 in, M5 to M16
Includes Extractor Sizes
#1, #2, #3, #4, #5
Required Drill Bit Sizes
9/64 in, 3/16 in, 15/64 in, 5/16 in, 3/8 in
Compatible Screw Head Size
3/16 in to 3/8 in, M5 to M16

Details

Item
Screw Extractor Set
Number of Pieces
5
Extractor Type
Straight Flute Extractor
Includes Drill Bits
Drill Bits Not Included

Description

Screw Extractor Set, Extractor Type Straight Flute Extractor, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.