Zoro Homepage

5 Piece Hammer Drill Bit Set

  • Mfr # 4935076

  • Zoro # G110532573


product price: $48.69
/ea

Key Features

Number of Pieces
5
Drill Bit Point Angle
14°
Includes
5/32"x6", 3/16"x6, 1/4"x6", 3/8"x6", and 1/2"x6"
Height
0.600 in
Width
2.900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935076
Zoro #
G110532573
UPC #
24721108371
Country of Origin
China

Dimensions

Height
0.600 in
Width
2.900 in
Length
6.800 in

Details

Number of Pieces
5
Drill Bit Point Angle
14°
Includes
5/32"x6", 3/16"x6, 1/4"x6", 3/8"x6", and 1/2"x6"
Individual Vs. Set (Syndigo)
SET
Power Source
NON-ENERGY USING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.