Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" 135 Deg. Jobber Length Drill Bit 3pk.

  • Mfr # 73320

  • Zoro # G3973579


product price: $18.99
/pk 3, $6.33/ea

Key Features

Overall Length
5/16"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Shank Dia.
5/16"
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73320
Zoro #
G3973579
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/16"
Drill Bit Size
#29
Shank Dia.
5/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,5/16,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Black and gold oxide
Shank Type - Machining
Straight
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Drill Bit,5/16,Turbomax,135deg, Drill Bit Size #29, Wire, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.