Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

538 18T Carb Blade

  • Mfr # 14015

  • Zoro # G607907181


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Number of Teeth
18
Hook Angle
20 Degrees
Arbor Size
10 mm
Blade Material
Carbide Tipped
Kerf
0.063 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14015
Zoro #
G607907181
UPC #
024721140159
Country of Origin
China

Dimensions

Arbor Size
10 mm
Blade Diameter
5 3/8 in

Details

Number of Teeth
18
Hook Angle
20 Degrees
Blade Material
Carbide Tipped
Kerf
0.063 In
Tooth Grind
ATB
Diamond Knockout
No
Max. RPM
8300 RPM
For Use With Saw Type
Circular Saw

Description

538, 18 Tooth Carbide Tipped, Marathon Circular Saw Blade, 10 MM Arbor, Thin Kerf For Faster, Cleaner Cuts, Heat Vents Reduce Heat That Causes Build Up Pitch, Precision Honed C3 Tungsten Carbide Tips Hold Edge Longer, Round Shape Means Each Tooth Cuts Uniform Equal Amount Of Wood, Blade Flatness Ensures Close Tolerances, Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.