Zoro Homepage

5/8" x 17" Ship Auger Bit 7/16" Hex Shank

  • Mfr # 3043007

  • Zoro # G0508882


product price: $20.55
/ea

Key Features

Overall Length
17 in
Diameter
5/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043007
Zoro #
G0508882
UPC #
024721105486
Country of Origin
Brazil

Dimensions

Overall Length
17 in
Drill Bit Size
5/8 in
Diameter
5/8 in
Shank Size
7/16 in
Shank Hex Size
7/16 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
1/2 in D-Handle and Larger Drills
Sub Brand
WeldTec
Measurement System
Fractional Inch
Flute Type
Parabolic
Auger Style
Ship Auger
Material - Machining
Carbon Steel
Decimal Equivalent
0.625
Primary Material Application
Wood
Auger Center
Solid
Shank Type - Machining
Hex

Description

Ship Auger, Auger Drill Bit, 5/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.